Shop All Pipe & Tubing Cutters
Rapidair
Fastpipe Installation Tool Kit, 1 in
Mfr # F0137
Zoro # G704845539
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Spanner Wrenches, Deburr Tool, Pipe Cutter, Spray Bottle
- Application Cutting, Deburring, Leak Detection, Tighten Fast Pipe and Fast Pipe Fittings
- Length 12 in
- Pipe Size 1 in
- Product Type Tool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F0137
- Zoro # G704845539
- UPC # 094084601376
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Size | 1 in |
Length | 12 in |
Pipe Size | 1 in |
Drive Size1 | Sockets Not Included |
For Fastener Sizes | 1 in |
Description
Fastpipe Installation Tool Kit, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 5, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (2) Spanner Wrenches, Striking and Struck Tools Included None, Cutting Tools Included (1) Pipe Cutter, Plumbing Tools Included (1) Pipe Reamer, Electrical and Telecom Tools Included None, HVAC Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS O-Ring Connector Assembly (2570-028-001)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- DELTA BAR GRAB HEAVY-DUTY 18"" (D6318SS)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ1)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 1/2 in (F0138)
- RAPIDAIR Fastpipe Installation Tool Kit, 3/4 in (F0136)
- SUPERIOR TOOL PIPE CUTTER 2-1/8"" MAX (36878)
- WESTWARD PVC Pipe Cutter, Ratchet Action, 1 To 2 In (1YNA7)
- MILWAUKEE TOOL Tubing Cutter for PEX, Plastic and Rubber (48-22-4204)
- RIDGID Ridgid®97787 Model No. 117 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity (97787)
- GEDORE Pipe Cutter, 1/2" to 2-1/2" Capacity (230020)
- Rapidair Plumbing Tools