Shop All Pipe & Tubing Cutters
Rapidair
Fastpipe Installation Tool Kit, 1 1/2 in
Mfr # F0138
Zoro # G804845545
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Spanner Wrenches, Deburr Tool, Pipe Cutter, Spray Bottle
- Application Cutting, Deburring, Leak Detection, Tighten Fast Pipe and Fast Pipe Fittings
- Length 12 in
- Pipe Size 1 1/2 in
- Product Type Tool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F0138
- Zoro # G804845545
- UPC # 094084601383
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Size | 1/2 in to 1 in |
Length | 12 in |
Pipe Size | 1 1/2 in |
For Fastener Sizes | 1 1/2 in |
Drive Size1 | Sockets Not Included |
Description
Fastpipe Installation Tool Kit, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 5, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (2) Spanner Wrenches, Striking and Struck Tools Included None, Cutting Tools Included (1) Pipe Cutter, Plumbing Tools Included (1) Pipe Reamer, Electrical and Telecom Tools Included None, HVAC Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS BRASS 90 DEGREE ELBOW, 1/4, LEAD FREE (100-4)
- HYDAC HANDLE OFS AL SW14 Ball Valve Handle (HANDLE OFS AL SW14)
- ZURN Supply Hose (P6900-SSH)
- PARKER Filter Housing, 5 gpm, 3.63" O.D., 10" H (BSSB10-1SD)
- RAPIDAIR Fastpipe Installation Tool Kit, 3/4 in (F0136)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 in (F0137)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2180 5)
- MILWAUKEE TOOL 1/2" Mini Copper Tubing Cutter (48-22-4250)
- DIXON PVC Tubing and Hose, Cutter (LHC95)
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter (48-22-4210)
- MILWAUKEE TOOL Comfort Grip 6" Pliers w/Reaming Pen (48-22-4263, 48-22-4255)
- Rapidair Plumbing Tools