Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F5207
Zoro # G703549070
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Reducing Tee
- Connection Type Compression x Compression x Compression
- Standards ASTM B221, ASTM B437
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F5207
- Zoro # G703549070
- UPC # 094084520707
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 12 1/4 in |
Fitting Side C Tube Outer Diameter | 25 mm |
Fitting Side B Tube Outer Diameter | 50 mm |
Fitting Side A Tube Outer Diameter | 50 mm |
For Tube Outside Diameter | 25 mm |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 50 mm, Fitting Side B Tube Outer Diameter 50 mm, Fitting Side C Tube Outer Diameter 25 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 12 1/4 in, Specific Fitting Shape Reducing Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mx2-F10 Filtering Element 0, 01µ, Coalescing, Used On Mc238 / Mc202 MODular Frl (MX2-F10)
- DODGE WS-400X18-TUFR BEARINGS (038214)
- DAYTON BX49 Cogged V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (13W530)
- RHINO TOOL Extended Handle Kit, Size 2 ft (301250)
- SMC 1/8" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N01S)
- SPEEDAIRE Straight 1/2 in Hose I.D, 1/2"-14 Thread (5A255)
- DIXON MNPT, 3/8"xPushon Hose, Barb, 1/2" (2720806C)
- FESTO Push-In L-Fitting QSML-1/8-4 (QSML-1/8-4)
- SMC Plug-In Elbow, 90 Deg, 6mm, TubexPlug-In (KQ2L06-99A)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604SS)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-03AS)
- Rapidair Push On Hose Fittings