Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F5206
Zoro # G403549073
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Reducing Tee
- Standards ASTM B221, ASTM B436
- Color Blue
- Connection Type Compression x Compression x Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F5206
- Zoro # G403549073
- UPC # 094084520608
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 12 1/4 in |
Fitting Side A Tube Outer Diameter | 50 mm |
Fitting Side B Tube Outer Diameter | 50 mm |
Fitting Side C Tube Outer Diameter | 20 mm |
For Tube Outside Diameter | 20 mm |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 50 mm, Fitting Side B Tube Outer Diameter 50 mm, Fitting Side C Tube Outer Diameter 20 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 12 1/4 in, Specific Fitting Shape Reducing Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D010BN4HC, Pressure Line, 10 micron (ZX-0280D010BN4HC)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 13.95 in OD (1362B)
- SPEEDAIRE FRL, 3/4 In. NPT, 100 cfm, 250 psi (7D746)
- NATIONAL Small Bore Metric Seals, 50X72X8-R2LS32-S (50X72X8-R2LS32-S)
- FESTO Push-In Y-Connector QSY-8-50 (QSY-8-50)
- FESTO Push-In Fitting QS-G1/4-8 (QS-G1/4-8)
- FESTO Push-In L-Fitting QBL-1/8-1/4-U (QBL-1/8-1/4-U)
- FESTO Push-In T-Connector QST-4 (QST-4)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- MILTON Reusable Hose End, 1/4" MNPT, 3/4" OD, PK10 (S-621)
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-02AS)
- Rapidair Push On Hose Fittings