Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F5012
Zoro # G603548999
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Straight Adapter
- Overall Length 5 in
- Color Blue
- Standards ASTM B221, ASTM B444
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F5012
- Zoro # G603548999
- UPC # 094084650121
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 5 in |
Pipe Size | 1/2 in |
Hex Size | 1 43/50 in |
Fitting Side A Tube Outer Diameter | 50 mm |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 50 mm |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 50 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 5 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Standards ASTM B221, ASTM B444, Color Blue, Compatible Pipe Material Brass, Copper, Iron, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- WEG Motor- .5018ES1BW56Motor-S, 0.50 HP, 1800 RPM, TEFC, W56 FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56-S)
- APPLETON ELECTRIC Antiseize Lubricant, Hi Temp, Conduct, 3 oz (TLC-3)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/32, PK5 (87000-53-02)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- AIGNEP USA Elbow Mender, Composite, 3/8" Tube, 250 psi (85130-06)
- SMC Straight, 5/32 in.x3/16 in., TubexTube (KQ2H03-05A)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5, Hex Size: 13 mm (50110N-6-1/8-PK5)
- Rapidair Hose Fittings