Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F5005
Zoro # G803548836
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Tee
- Standards ASTM B221, ASTM B432
- Connection Type Compression x Compression x Compression
- Overall Length 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F5005
- Zoro # G803548836
- UPC # 094084500501
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 12 1/4 in |
Fitting Side A Tube Outer Diameter | 50 mm |
Fitting Side C Tube Outer Diameter | 50 mm |
Fitting Side B Tube Outer Diameter | 50 mm |
For Tube Outside Diameter | 50 mm |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 50 mm, Fitting Side B Tube Outer Diameter 50 mm, Fitting Side C Tube Outer Diameter 50 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 12 1/4 in, Specific Fitting Shape Tee, Standards ASTM B221, ASTM B432
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP STEEL CRIMP HOSE FITTING (4TA4MP4)
- LUBRIPLATE No. 1552, 35 Lb Pail, Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified (L0166-035)
- TB WOODS FHP Sheave, BK28 x 1/2 (BK2812)
- CLIMAX METAL PRODUCTS H2C-100 Two-Piece Clamping Collar Recessed Screw (H2C-100)
- SMC Extended Male Elbow, 90 Deg, 4mmTubexMale (KQ2W04-01AS)
- AIGNEP USA Swivel Branch Tee, 1/4" Tube, 250 psi (88215-04-32)
- FESTO Push-In Fitting QSM-M3-3 (QSM-M3-3)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-03AS)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-02AS)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx12mm (KQ2L08-12A)
- ALLSTAR 0.12 in. NPT Female to Push Lock Hose (ALL48021)
- Rapidair Hose Fittings