Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F5003
Zoro # G803548829
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASTM B221, ASTM B436
- Color Blue
- Connection Type Compression x Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F5003
- Zoro # G803548829
- UPC # 094084500303
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 6 in |
Fitting Side B Tube Outer Diameter | 50 mm |
Fitting Side A Tube Outer Diameter | 50 mm |
For Tube Outside Diameter | 50 mm |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 50 mm, Fitting Side B Tube Outer Diameter 50 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 6 in, Specific Fitting Shape 90 Degrees Elbow, System of Measurement Metric, Standards ASTM B221, ASTM B436, Color Blue, Compatible Tube Hardness 25 Shore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY High Flow Plug, 1/4 Body, 3/8FNPT, 2 pcs. (A53630FZ-2PK)
- D&D 61" Outside Length, 2/3" Top Width, 1 Ribs (B58/5L610)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 10 mfd, 3 5/8 in Overall H (2MDV7)
- GATES PowerGrip Timing Belts, 160XL037 (160XL037)
- SMC 1/4" Tube x R(PT) SS Male Adapter (KQG2H06-02S)
- FESTO Push-In T-Connector QST-6 (QST-6)
- ALPHA TECHNOLOGIES AIGNEP 1/4" Tube Fitting Kit, , 60 Assorted 1/4" Fittings, Durham Slide Drawer (87861-04)
- AIGNEP USA Swivel Branch Tee, Composite, 1/4" Tube (85210-04-04)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- FESTO Push-In L-Fitting QSML-M3-4-100 (QSML-M3-4-100)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-35AS)
- Rapidair Push On Hose Fittings