Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F4207
Zoro # G403549028
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Reducing Tee
- Standards ASTM B221, ASTM B435
- Connection Type Compression x Compression x Compression
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F4207
- Zoro # G403549028
- UPC # 094084420700
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 10 in |
Fitting Side B Tube Outer Diameter | 40 mm |
Fitting Side A Tube Outer Diameter | 40 mm |
Fitting Side C Tube Outer Diameter | 25 mm |
For Tube Outside Diameter | 25 mm |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 40 mm, Fitting Side B Tube Outer Diameter 40 mm, Fitting Side C Tube Outer Diameter 25 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 10 in, Specific Fitting Shape Reducing Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2.0 HP* Big Bore™ Air Compressor (MAC700)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD4510A)
- GATES Hi-Power II Belts, A44 (A44)
- INGERSOLL-RAND Inlet Parts Kit (2135-K303)
- NAVAC Liquid Charging Adapter 14 M x 14 FE (F2008)
- DIXON King Nipple, NPT Threaded Plated ST, 1" (STC10)
- DIXON 1/2" NPT SS Combination Nipple Threaded (RST1)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/8"-18 Thread (707001-1006)
- AIGNEP USA Tube Union, 14mm Tube Sz, Brass, PK3 (50040N-14-PK3)
- APACHE Plated Steel Hose Mender, 2" (43041509)
- AIGNEP USA Female Pipe, 1/4", Tube/MNPT, Brass, PK10 (88030-04-04)
- Rapidair Push On Hose Fittings