Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F4206
Zoro # G403549011
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Reducing Tee
- Standards ASTM B221, ASTM B434
- Connection Type Compression x Compression x Compression
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F4206
- Zoro # G403549011
- UPC # 094084420601
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 10 in |
Fitting Side B Tube Outer Diameter | 40 mm |
Fitting Side C Tube Outer Diameter | 20 mm |
Fitting Side A Tube Outer Diameter | 40 mm |
For Tube Outside Diameter | 20 mm |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 40 mm, Fitting Side B Tube Outer Diameter 40 mm, Fitting Side C Tube Outer Diameter 20 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 10 in, Specific Fitting Shape Reducing Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC SPRING (8950250449)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (212697)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- DIXON Standard Shank Female, Swivel Nut, 3/4", ID (5911212C)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- FESTO Push-In Fitting QS-G1/4-10 (QS-G1/4-10)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-04AS)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x 3/8" Male BSPP (G) (NSC06-G03)
- FESTO Push-In Fitting QS-1/2-5/8-U (QS-1/2-5/8-U)
- AIGNEP USA Union Mender, 5/16" Tube, 250 psi (85040-05)
- MILTON Push-Lock Hose Mender, 1/4" Barb, PK10 (1740-4)
- Rapidair Hose Fittings