Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F4110
Zoro # G703548899
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Saddle Drop
- Standards ASTM B221, ASTM B438
- Overall Length 3 1/2 in
- Connection Type Compression x Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F4110
- Zoro # G703548899
- UPC # 094084411005
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 3 1/2 in |
Fitting Side B Tube Outer Diameter | 20 mm |
Fitting Side A Tube Outer Diameter | 40 mm |
For Tube Outside Diameter | 20 mm |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 40 mm, Fitting Side B Tube Outer Diameter 20 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 3 1/2 in, Specific Fitting Shape Saddle Drop, System of Measurement Metric, Standards ASTM B221, ASTM B438, Color Blue, Compatible Tube Hardness 25 Shore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 925602Q, Pressure Line, 3 micron, Outside-In (MF0058432)
- DODGE 2B4.2-1610 Sheave (118215 2A3.8 B4.2 1610)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SDT4H, Suction, 25 micron (ZX-HC7500SDT4H)
- 3M Cylinder 30632, 1 Per Poly Bag 1 bag/pk (30632)
- FESTO Push-In L-Fitting QSML-1/8-4 (QSML-1/8-4)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-33AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-03AS)
- DEWALT 3/4" Tee Fitting (DXCM069-0043)
- SMC Male Branch Tee, 1/2 in., TubexMale BSPT (KQ2T13-04AS)
- SMC Union Tee, 5/32 in., TubexTube (KQ2T03-00A)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFL5)
- Rapidair Push On Hose Fittings