Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F4012
Zoro # G203548900
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Saddle Drop
- Hex Size 1 43/50 in
- Overall Length 3 1/2 in
- Connection Type Compression x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F4012
- Zoro # G203548900
- UPC # 094084640122
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Hex Size | 1 43/50 in |
Overall Length | 3 1/2 in |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 40 mm |
Details
Application | Air |
Specific Fitting Shape | Saddle Drop |
Connection Type | Compression x FNPT |
Standards | ASTM B221, ASTM B443 |
Color | Blue |
Item | Fastpipe compressed air fitting |
Vacuum Rating | 29 inHG |
Compatible Pipe Material | Brass, Copper, Iron, Stainless Steel |
Compatible Tube Material | Aluminum |
Maximum Operating Temperature | 140 Degrees F |
Compatible Tube Wall Thickness | 0.06 in |
Minimum Operating Temperature | 0 Degrees F |
Compatible Tube Hardness | 25 Shore |
Fitting Side B Connection Type | FNPT |
Maximum Operating Pressure | 190 psi |
Fitting Material | Nylon |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Connection Type | Compression |
Resistance Properties | Corrosion-Resistant |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 40 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 3 1/2 in, Specific Fitting Shape Saddle Drop, Fitting Side B Pipe Size 1/2 in, Standards ASTM B221, ASTM B443, Color Blue, Compatible Pipe Material Brass, Copper, Iron, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0013A (GT0013A)
- TRITAN Insert Brng, Wide Inner Ring, Eccentric Locking Collar, 40mm Bore, 80mm OD, 1.685-in. Inner Ring W (HC208-40MM)
- FESTO Push-In Fitting QSM-M5-3 (QSM-M5-3)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/4 in Thread (6AFL7)
- FESTO Push-In Fitting CQ-1/2-22H (CQ-1/2-22H)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604C)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M6A)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-03AS)
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- Rapidair Hose Fittings