Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F4006
Zoro # G903548910
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Fitting Connection Type Compression
- Specific Fitting Shape Cap
- Connection Type Compression
- Standards ASTM B221, ASTM B429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F4006
- Zoro # G903548910
- UPC # 094084400603
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Fitting Tube Size Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Details
Application | Air |
Fitting Connection Type | Compression |
Specific Fitting Shape | Cap |
Item | Fastpipe Compressed Air Fitting |
Connection Type | Compression |
Standards | ASTM B221, ASTM B429 |
Color | Blue |
Compatible Tube Wall Thickness | 0.06 in |
Maximum Operating Temperature | 140 Degrees F |
Compatible Tube Hardness | 25 Shore |
Maximum Operating Pressure | 190 psi |
Compatible Tube Material | Aluminum |
Fitting Material | Nylon |
Vacuum Rating | 29 inHG |
Resistance Properties | Corrosion-Resistant |
Minimum Operating Temperature | 0 Degrees F |
Plug Drive Style | Spanner |
Includes Pre-Applied Thread Sealant | No |
Fitting Shape | Cap |
End Connection Type | Compression |
Fitting Body Material | Nylon |
For Tube OD | 1 1/2 in |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Connection Type Compression, Fitting Material Nylon, Fitting Tube Size Outer Diameter 1 1/2 in, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Cap, Standards ASTM B221, ASTM B429, Color Blue, Compatible Tube Hardness 25 Shore, Compatible Tube Material Aluminum, Compatible Tube Wall Thickness 0.06 in, Includes Pre-Applied Thread Sealant No, Minimum Operating Temperature 0 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGAR CUBE RS Ballast, 120V, 18W, Quad/Triple CFL (SC-120-113-CFL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8B, Bushed Bore (8B)
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 304, SS (MAN-0300X0200-7.0CC-3 PULL-4)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, 303 SS (SP-19-SS)
- COILHOSE PNEUMATICS Hose Barb 1/4" ID x 1/8" MPT (CO B0402)
- FESTO Push-In T-Fitting QSTF-G1/8-6 (QSTF-G1/8-6)
- ALPHA TECHNOLOGIES AIGNEP Union, , 1/2" Tube, Stainless Steel (60040-08)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-03AS)
- DIXON Barb X Thread 1/2 in Hose I.D, 3/8"-18 Thread (2710806C)
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 3/8 in Thread (6AFR0)
- Rapidair Hose Fittings