Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F4005
Zoro # G203548894
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Tee
- Color Blue
- Standards ASTM B221, ASTM B431
- Connection Type Compression x Compression x Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F4005
- Zoro # G203548894
- UPC # 094084400504
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 10 in |
Fitting Side A Tube Outer Diameter | 40 mm |
Fitting Side B Tube Outer Diameter | 40 mm |
Fitting Side C Tube Outer Diameter | 40 mm |
For Tube Outside Diameter | 40 mm |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 40 mm, Fitting Side B Tube Outer Diameter 40 mm, Fitting Side C Tube Outer Diameter 40 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 10 in, Specific Fitting Shape Tee, Standards ASTM B221, ASTM B431
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO L Timing Belt, 439L100G (439L100G)
- SKF SKF-6302RS1, Single Row Ball Brgs, 6302RS1 (6302RS1)
- DIXON Solid Insert, 1 in, FNPT x Hose Barb, Brass, Domestic (1041616C)
- D&D 27" Outside Length, 1/2" Top Width, 1 Ribs (4LK270)
- DIXON King Combo ST Nipple 1-1/4", NPT 1-1/2" (STC1520)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-34AS)
- SMC Tee, 5/16 in.x3/8 in., TubexTube (KQ2T09-11A)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/8 Inch NPT (x4) (FP66X)
- FESTO Push-In Fitting QS-G1/4-10-I (QS-G1/4-10-I)
- FESTO Push-In Fitting QS-1/4-6 (QS-1/4-6)
- FESTO Push-In Fitting QS-1/2-16 (QS-1/2-16)
- Rapidair Hose Fittings