Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F4003
Zoro # G003549121
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape 90 Degrees Elbow
- Connection Type Compression x Compression
- Overall Length 5 in
- Standards ASTM B221, ASTM B435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F4003
- Zoro # G003549121
- UPC # 094084400306
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 5 in |
Fitting Side B Tube Outer Diameter | 40 mm |
Fitting Side A Tube Outer Diameter | 40 mm |
For Tube Outside Diameter | 40 mm |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 40 mm, Fitting Side B Tube Outer Diameter 40 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 5 in, Specific Fitting Shape 90 Degrees Elbow, System of Measurement Metric, Standards ASTM B221, ASTM B435, Color Blue, Compatible Tube Hardness 25 Shore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Tapered Roller Bearing > 60MM - 120MM (30310A)
- GATES PowerGrip HTD Belts, 1790-5M-15 (1790-5M-15)
- ENERPAC HCL2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder (HCL2006)
- JONES STEPHENS Air Pump, Heavy Duty (P10001)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-35AS)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-34AS)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-02S)
- FESTO Push-In Bulkhead Connector NPQH-H-Q6-E-P10 (NPQH-H-Q6-E-P10)
- SMC Extended Male Elbow, 90 Deg, 6mm (KQ2W06-M5A)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFK1)
- FESTO Push-In T-Connector CQT-22 (CQT-22)
- Rapidair Hose Fittings