Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F4002
Zoro # G403549035
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Straight Connector
- Overall Length 8 in
- Standards ASTM B221, ASTM B431
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F4002
- Zoro # G403549035
- UPC # 094084400207
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 8 in |
Fitting Side B Tube Outer Diameter | 40 mm |
Fitting Side A Tube Outer Diameter | 40 mm |
For Tube Outside Diameter | 40 mm |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 40 mm, Fitting Side B Tube Outer Diameter 40 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 8 in, Specific Fitting Shape Straight Connector, System of Measurement Metric, Standards ASTM B221, ASTM B431, Color Blue, Compatible Tube Hardness 25 Shore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- COILHOSE PNEUMATICS ARO Connector FPT 1/4" (CO 1402)
- D&D 78" Outside Length, 1/2" Top Width, 1 Ribs (AX76)
- AIGNEP USA Male Connector, TubexBSPP, 4x5mm, Brass, PK5 (50020N-4-M5-PK5)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-02AS)
- FESTO Push-In Fitting NPQH-DK-G14-Q8-P10 (NPQH-DK-G14-Q8-P10)
- AIGNEP USA Female Pipe, 1/4", Tube/MNPT, Brass, PK10 (88030-04-04)
- AIGNEP USA Swivel Branch Tee, Composite, 1/4" Tube (85210-04-04)
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-35AS)
- Rapidair Push On Hose Fittings