Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F2210
Zoro # G903548903
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Saddle Drop
- Overall Length 5 in
- Connection Type Compression x Compression
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F2210
- Zoro # G903548903
- UPC # 094084221000
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 5 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 25 mm |
For Tube Outside Diameter | 1 in |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 25 mm, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 5 in, Specific Fitting Shape Saddle Drop, System of Measurement Metric, Standards ASTM B221, ASTM B437, Color Blue, Compatible Tube Hardness 25 Shore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-10-11)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119310-250)
- TRITAN Radial Open Bearing, PS, 45mm, 6209 (6209/C3)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-37AS)
- AIGNEP USA Elbow Mender, Composite, 1/8" Tube, 250 psi (85130-02)
- FESTO Push-In Fitting QBM-10-32-UNF-1/4-I-U (QBM-10-32-UNF-1/4-I-U)
- AIGNEP USA Male Branch Tee, 1/8 In, Tube x MNPT, PK10 (88210-02-02)
- DIXON 6" NPT Steel Combination Nipple Threaded (ST60)
- FESTO Push-In L-Fitting QBL-1/4-3/8-U (QBL-1/4-3/8-U)
- FESTO Push-In Fitting QS-1/4-12 (QS-1/4-12)
- Rapidair Push On Hose Fittings