Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F2118
Zoro # G303549098
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Straight Adapter
- Standards ASTM B221, ASTM B448
- Overall Length 3 1/4 in
- Hex Size 1 14/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F2118
- Zoro # G303549098
- UPC # 094084211803
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 3 1/4 in |
Hex Size | 1 14/25 in |
Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 25 mm |
Thread Size B | 3/4-14 |
Fitting Side B Pipe Size | 3/4 in |
For Tube Outside Diameter | 25 mm |
Threading Size | 3/4-14 |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Aluminum, Fitting Side A Tube Outer Diameter 25 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 3 1/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Thread Size B 3/4-14, Standards ASTM B221, ASTM B448, Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Tank Valve 1/8 Inch NPT Male (VT2)
- GATES PowerGrip Timing Belts, 96MXL012 (96MXL012)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- DIXON Brass Ferrules for Air/Fluid, ID 0.750" (BFM750)
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-09A)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/2"-14 Thread (707020-0608)
- AIGNEP USA Male Connector, TubexBSPP, 3x5mm, Brass, PK5 (50020N-3-M5-PK5)
- DIXON Barb X Thread 1/4 in Hose I.D, 7/16"-20 Thread (2870407SS)
- SMC Tee, 12mmx10mm, TubexTube (KQ2T12-10A)
- Rapidair Push On Hose Fittings