Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F2107
Zoro # G103548970
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Reducing Tee
- Connection Type Compression x Compression x Compression
- Color Blue
- Standards ASTM B221, ASTM B433
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F2107
- Zoro # G103548970
- UPC # 094084210707
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 6 1/2 in |
Fitting Side B Tube Outer Diameter | 25 mm |
Fitting Side A Tube Outer Diameter | 25 mm |
Fitting Side C Tube Outer Diameter | 25 mm |
For Tube Outside Diameter | 25 mm |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 25 mm, Fitting Side B Tube Outer Diameter 25 mm, Fitting Side C Tube Outer Diameter 25 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 6 1/2 in, Specific Fitting Shape Reducing Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FASCO MOTORS 1/15HP 1550RPM 115V CWSE (D0042)
- TB WOODS Synchronous Plus, P56-14M-40-E (P5614M40)
- DIXON Hose Barb Fitting with Yellow Plastic Cap, 1/2 in Nominal, Rigid Tube x Push-On Hose Barb End Style, (2940808SS)
- SMC Extended Male Elbow, 90 Deg, 1/8 in. (KQ2W01-35AS)
- TECHNIFIT Fitting, PTC, Flow Control Union, In-Line, 5/32" or 4mm (NSF5/32 (4MM))
- MILTON INDUSTRIES ASME Safety Valve (S-1090-200)
- FOSTER Hose Stem, Series 3FRL, 1/2" Sockets, Material: Brass/Steel (3R5805)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- Rapidair Hose Fittings