Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F2018
Zoro # G603549071
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Straight Adapter
- Overall Length 3 1/4 in
- Pipe Size 3/4 in
- Connection Type Compression x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F2018
- Zoro # G603549071
- UPC # 094084201804
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 3 1/4 in |
Pipe Size | 3/4 in |
Hex Size | 1 14/25 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
Fitting Side A Tube Outer Diameter | 25 mm |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 25 mm |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Aluminum, Fitting Side A Tube Outer Diameter 25 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 3 1/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size B 1/2-14, Standards ASTM B221, ASTM B447, Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Vacuum Relief Valve, 3/4" NPT Inlet Port (VRGSS075-001)
- FESTO Push-In T-Connector QST-16 (QST-16)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B13FC)
- TRANSAIR Port Wall Bracket 3, Transair, Brass (6696 25 22GR)
- DIXON PushOn Hose, Mender, 3/8" (2960606C)
- SMC Union Tee, 6mm, TubexTube (KQ2T06-00A)
- MILTON Hose End Fitting, 1/8" MNPT, 1/8" ID, PK5 (600-2)
- AIGNEP USA Union Mender, Composite, 5/16" X 1/4" Tube (85040-05-04)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- DIXON Air King with Ferrule, 3/4" (AM6WF)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- Rapidair Hose Fittings