Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F2012
Zoro # G803548812
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Saddle Drop
- Connection Type Compression x FNPT
- Pipe Size 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F2012
- Zoro # G803548812
- UPC # 094084620124
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 5 in |
Hex Size | 1 43/50 in |
Fitting Side A Tube Outer Diameter | 25 mm |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 25 mm |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 25 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 5 in, Specific Fitting Shape Saddle Drop, Fitting Side B Pipe Size 1/2 in, Standards ASTM B221, ASTM B442, Color Blue, Compatible Pipe Material Brass, Copper, Iron, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 450 mL Cartridge White (41580)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- LINCOLN LUBRICATION Pipe Thread 90 Degree Angle Fittings, Card Of 10, 1/8" (LIN5490)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 3.00 in OD (3V302)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-01AS)
- DIXON MNPT, 1"xHose, Barb, 1-1/4" (1022016C)
- SMC Y Plug-In, 5/16 in., TubexPlug-In (KQ2U09-99A)
- DIXON 1/2" NPT SS Combination Nipple Threaded (RST1)
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-12 UNS Thread (4TT20)
- SMC Plug-In Elbow, 90 Deg, 5/16 in. (KQ2L09-99A)
- FESTO Push-In Fitting QS-G3/8-10-I (QS-G3/8-10-I)
- Rapidair Hose Fittings