Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F2009
Zoro # G903548828
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Reducing Tee
- Color Blue
- Standards ASTM B221, ASTM B439
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F2009
- Zoro # G903548828
- UPC # 094084620094
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 1 43/50 in |
Overall Length | 6 1/2 in |
Fitting Side B Tube Outer Diameter | 25 mm |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 25 mm |
Thread Size C | 1/2-14 |
For Tube Outside Diameter | 25 mm |
Threading Size | 1/2-14 |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 25 mm, Fitting Side B Tube Outer Diameter 25 mm, Thread Size C 1/2-14, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 6 1/2 in, Specific Fitting Shape Reducing Tee, Fitting Side C Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5000Sz, 5Port, Mnfld Mnt, 24VDC, 1/8" (SY5120-5DO-01T)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- CHICAGO DIE CASTING V-Groove Pulley, 3/8 In Bore, 2 In Od, 1-3/4 In Dia Pitch, 1/2 In W X 11/32 In Thick Belt, Zinc (200A)
- PLEWS-EDELMANN Coupler 1/4" I/M 1/4" FNPT (13-235)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-5/16-U (QSSF-1/4-5/16-U)
- FESTO Push-In L-Fitting QBL-1/2-1/2-U (QBL-1/2-1/2-U)
- DIXON API 520H Ferrule, ID 2", 2-43/64-2-46/64 (R2DSS-A)
- FESTO Push-In Y-Connector QSY-8-6-50 (QSY-8-6-50)
- SMC Bulkhead Union, 5/32 in., TubexTube (KQ2E03-00A)
- DIXON Dixon Hose, Mender Steel, 3/4" (DM6)
- DIXON Long Weld Ferrule 304SS, 1-1/2" (L14AM7-G150)
- Rapidair Push On Hose Fittings