Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F2006
Zoro # G303548923
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Fitting Connection Type Compression
- Specific Fitting Shape Cap
- Color Blue
- Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F2006
- Zoro # G303548923
- UPC # 094084200609
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Fitting Tube Size Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Connection Type Compression, Finish/Coating Clear-Anodize, Fitting Material Aluminum, Fitting Tube Size Outer Diameter 1 in, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Cap, Standards ASTM B221, ASTM B429, Color Blue, Compatible Tube Hardness 25 Shore, Compatible Tube Material Aluminum, Compatible Tube Wall Thickness 0.06 in, Includes Pre-Applied Thread Sealant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- GATES Tri-Power Belts, BX67 (BX67)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-25 (565-5MGT-25)
- FESTO Push-In L-Fitting QSL-G1/2-16 (QSL-G1/2-16)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexUNF (KQ2K07-32A)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexUNF (KQ2L05-32A)
- DIXON Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (1290806C)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-03AS)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- ZORO SELECT 5/16" 1000 psi Low Lead Brass Hose Mender (707014-05)
- Rapidair Push On Hose Fittings