Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F2005
Zoro # G303548961
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Tee
- Standards ASTM B221, ASTM B430
- Overall Length 6 1/2 in
- Connection Type Compression x Compression x Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F2005
- Zoro # G303548961
- UPC # 094084200500
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 6 1/2 in |
Fitting Side C Tube Outer Diameter | 25 mm |
Fitting Side B Tube Outer Diameter | 25 mm |
Fitting Side A Tube Outer Diameter | 25 mm |
For Tube Outside Diameter | 25 mm |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 25 mm, Fitting Side B Tube Outer Diameter 25 mm, Fitting Side C Tube Outer Diameter 25 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 6 1/2 in, Specific Fitting Shape Tee, Standards ASTM B221, ASTM B430
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- DAYTON Dc Gearmotor, 40.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 12V DC Voltage (1LNG8)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10, Package Quantity: 10 (6820)
- DIXON Coupler, Brass, 1/4 FNPT, 1/4 Body (2DF2-B)
- SMC Y Union, 1/8 in.x5/32 in., TubexTube (KQ2U01-03A)
- DIXON 3" NPT Steel Combination Nipple Threaded (ST35)
- SMC 10/32" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-32)
- PRAHER CANADA PRODUCTS Praher Canada Products 151-GMFT Slide Valve 1.5 In. Mpt x 1.5 In. Fpt - Black (151GMFT)
- FESTO Push-In T-Fitting QSMT-M5-6 (QSMT-M5-6)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in (87110-04-04)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-03AS)
- Rapidair Hose Fittings