Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F2002
Zoro # G703549049
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Straight Connector
- System of Measurement Metric
- Color Blue
- Standards ASTM B221, ASTM B430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F2002
- Zoro # G703549049
- UPC # 094084200203
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 5 1/2 in |
Fitting Side B Tube Outer Diameter | 25 mm |
Fitting Side A Tube Outer Diameter | 25 mm |
For Tube Outside Diameter | 25 mm |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 25 mm, Fitting Side B Tube Outer Diameter 25 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 5 1/2 in, Specific Fitting Shape Straight Connector, System of Measurement Metric, Standards ASTM B221, ASTM B430, Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Drain Valve, 3/8 Npt (ST127700AV)
- DURA-EXACT AUTO TORQUE Timing Belt, TB, 24 x 1162mm PL T122 (TB155)
- GATES PowerGrip Timing Belts, 510H150 (510H150)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925838, Pressure Line, 3 micron, Outside-In (MF0059654)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/8"-27 Thread (707002-0402)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFP8)
- SMC Male Branch Tee, 4mm, TubexR(PT) (KQ2T04-M5A)
- FESTO Push-In L-Fitting QSML-M5-3 (QSML-M5-3)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/4"-18 Thread (707002-0604)
- SPEEDAIRE Straight 3/4 in Hose I.D, 1/2"-14 Thread (4TT17)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFK1)
- Rapidair Push On Hose Fittings