Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F1118
Zoro # G803549048
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Straight Adapter
- Pipe Size 3/4 in
- Color Blue
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F1118
- Zoro # G803549048
- UPC # 094084111806
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/4 in |
Overall Length | 3 in |
Hex Size | 1 7/25 in |
Thread Size B | 3/4-14 |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 20 mm |
Threading Size | 3/4-14 |
For Tube Outside Diameter | 20 mm |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Aluminum, Fitting Side A Tube Outer Diameter 20 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 3 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Thread Size B 3/4-14, Standards ASTM B221, ASTM B446, Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (4GYY8)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2061944, Pressure Line, 3 micron, Outside-In (MF0060461)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- FESTO Standards-Based Cylinder DSNU-25-250-P-A (DSNU-25-250-P-A)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707001-0806)
- AIGNEP USA Tube Union, 14mm Tube Sz, Brass, PK3 (50040N-14-PK3)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- AIGNEP USA Male Swivel RunTee, PushConn, Size1/4", PK5 (87222-04-02)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-35AS)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- Rapidair Push On Hose Fittings