Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F1018
Zoro # G103549069
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Straight Adapter
- Color Blue
- Overall Length 3 in
- Hex Size 1 7/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F1018
- Zoro # G103549069
- UPC # 094084101807
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 3 in |
Hex Size | 1 7/25 in |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
Fitting Side A Tube Outer Diameter | 20 mm |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 20 mm |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Aluminum, Fitting Side A Tube Outer Diameter 20 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 3 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size B 1/2-14, Standards ASTM B221, ASTM B445, Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT80)
- B B MANUFACTURING 150XL037G, Timing Belt, Neoprene, Fiberglass (150XL037G)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16702494-100)
- BANDO 5M Ht Timing Belt, 300-5M-15 (300-5M-15)
- SMC Plug-In Elbow, 90 Deg, 6mm, TubexPlug-In (KQ2L06-99A)
- DIXON Brass King Combination Nipple, MNPT x Barbed (BST1)
- FESTO Cartridge QSPKG10-6 (QSPKG10-6)
- DIXON King Combo SS Nipple, 2", NPT, 1-1/2" (RST2520)
- SMC Plug-In Reducing Elbow, 90 Deg, 3/8 in. (KQ2L11-13A)
- DEWALT 3/4" Tee Fitting (DXCM069-0043)
- FESTO Push-In Y-Connector QSY-8H-6-B (QSY-8H-6-B)
- Rapidair Push On Hose Fittings