Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F1009
Zoro # G703549100
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Reducing Tee
- Hex Size 1 43/50 in
- Overall Length 5 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F1009
- Zoro # G703549100
- UPC # 094084610095
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Hex Size | 1 43/50 in |
Overall Length | 5 1/2 in |
Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 20 mm |
Fitting Side A Tube Outer Diameter | 20 mm |
Fitting Side C Pipe Size | 1/2 in |
Thread Size C | 1/2-14 |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 20 mm |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 20 mm, Fitting Side B Tube Outer Diameter 20 mm, Thread Size C 1/2-14, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 5 1/2 in, Specific Fitting Shape Reducing Tee, Fitting Side C Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X16X16)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- ZORO SELECT Worm Gear Hose Clamp, 3/4 to 1 3/4 in, 201 Stainless Steel, 20 SAE Number, 10 Pack (5720)
- DIXON JIC F UNF, 7/16", SwivelxPushon Hose, 1/4" (2870407C)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M5A)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- FESTO Push-In Fitting QS-G1/8-6-I (QS-G1/8-6-I)
- SPEEDAIRE Ferrule, 1/2 In, Pk10 (2A735)
- AIGNEP USA Elbow Connector, 33/64" Hex, 5/32" Tube (85110-53-02)
- SMC Plug-In Reducer, 4mm, TubexPlug-In (KQ2R04-10A)
- Rapidair Push On Hose Fittings