Shop All Push On Hose Fittings
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F1005
Zoro # G403548960
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Maximum Operating Pressure 190 psi
- Maximum Operating Temperature 140 Degrees F
- Fitting Side A Tube Outer Diameter 20 mm
- Compatible Tube Hardness 25 Shore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F1005
- Zoro # G403548960
- UPC # 094084100503
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 20 mm |
Fitting Side B Tube Outer Diameter | 20 mm |
Fitting Side C Tube Outer Diameter | 20 mm |
Details
Application | Air |
Item | Fastpipe Compressed Air Fitting |
Maximum Operating Pressure | 190 psi |
Maximum Operating Temperature | 140 Degrees F |
Compatible Tube Hardness | 25 Shore |
Fitting Side A Connection Type | Compression |
Resistance Properties | Corrosion-Resistant |
Fitting Side C Connection Type | Compression |
Includes Pre-Applied Thread Sealant | No |
Compatible Tube Material | HDPE-AL-HDPE |
Vacuum Rating | 29 inHG |
Fitting Side B Connection Type | Compression |
Minimum Operating Temperature | 0 Degrees F |
Fitting Material | Nylon |
Compatible Tube Wall Thickness | 0.06 in |
Description
Fastpipe Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 20 mm, Fitting Side B Tube Outer Diameter 20 mm, Fitting Side C Tube Outer Diameter 20 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 5 1/2 in, Specific Fitting Shape Tee, Standards ASTM B221, ASTM B429
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50BRDSRM04.00)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 75" ) 11" x5" x1" (A-B72K)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604C)
- SMC Extended Male Elbow, 6mm, Thread x Tube (KQ2W06-01AS)
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-02AS)
- SMC Plug, Tube 10mm, Brass and PBT (KQ2P-10)
- MAKITA PAD 4" RUBBER (MP743009-6)
- FESTO Push-In Fitting QBF-3/8-3/8-U (QBF-3/8-3/8-U)
- Rapidair Hose Fittings