Shop All Air Line System Components
Rapidair
Fastpipe Compressed Air Fitting
Mfr # F1003
Zoro # G503549041
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side B Connection Type Compression
- System of Measurement Metric
- Vacuum Rating 29 inHG
- Fitting Side A Connection Type Compression
- Fitting Side B Tube Outer Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F1003
- Zoro # G503549041
- UPC # 094084100305
- Country of Origin China
- Category Air Line System Components
Dimensions
Fitting Side B Tube Outer Diameter | 20 mm |
Overall Length | 2 5/8 in |
Fitting Side A Tube Outer Diameter | 20 mm |
For Tube Outside Diameter | 20 mm |
Description
Fastpipe compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 20 mm, Fitting Side B Tube Outer Diameter 20 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape 90 Degrees Elbow, System of Measurement Metric, Standards ASTM B221, ASTM B433, Color Blue, Compatible Tube Hardness 25 Shore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Chelsea Tiber Cold Side Cartridge (RPG05-0960)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6207C3)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 3 Groove 2.65" OD (3V2653)
- FESTO Assortment Of Plugs NEKM-C-10 (NEKM-C-10)
- FESTO Low Consumption Air Gun LSP-1/4-C (LSP-1/4-C)
- FESTO Extension NPFC-E1-2M5-FM (NPFC-E1-2M5-FM)
- FESTO Blanking Plug B-M7 (B-M7)
- FESTO Terminal Socket KDV-PK-4 (KDV-PK-4)
- FESTO Elbow Fitting LJK-1/8 (LJK-1/8)
- AMFLO HOSE BARB 14NPT 38ID (AMF406)
- Rapidair Pneumatic System Components