Shop All Air Line System Components
Rapidair
Compressed Pipe Air Kit
Mfr # F28070
Zoro # G203548870
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Maximum Operating Temperature 140 Degrees F
- Specific Fitting Shapes Included (1) Adapter, (2) Tees, (3) Outlets, (5) Elbows, (7) Unions
- Maximum Operating Pressure 190 psi
- Minimum Operating Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # F28070
- Zoro # G203548870
- UPC # 094084280700
- Country of Origin China
- Category Air Line System Components
Dimensions
Compatible Tube Sizes Included | 3/4 in |
Tube Length | 180 ft |
Details
Item | Compressed Pipe Air Kit |
Material | Nylon |
Maximum Operating Temperature | 140 Degrees F |
Specific Fitting Shapes Included | (1) Adapter, (2) Tees, (3) Outlets, (5) Elbows, (7) Unions |
Maximum Operating Pressure | 190 psi |
Minimum Operating Temperature | 0 Degrees F |
Standards | ASTM B221, ASTM B429 |
Number of Pieces | 53 |
Connection Type | Quick-Connect |
Fitting Connection Type | Compression |
Tube Material | 5042 Aluminum |
Form | Straight |
Description
Compressed pipe air kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM3714T)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 107" (A107)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16MP16)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- FESTO Quick Coupling Plug NPHS-S6-M-G14 (NPHS-S6-M-G14)
- FESTO Adapter AD-G1/8-1/8NPT-I (AD-G1/8-1/8NPT-I)
- BIOTECO Power Supply Module (NFS40)
- FESTO Timer PZVT-30-SEC (PZVT-30-SEC)
- FESTO Elbow Fitting LJK-1/8 (LJK-1/8)
- FESTO Air Reservoir CRVZS-5 (CRVZS-5)
- FESTO Air Reservoir CRVZS-2 (CRVZS-2)
- Rapidair Pneumatic System Components