Shop All Air Line System Components
Rapidair
Compressed Air Tubing Kit
Mfr # M7580
Zoro # G703548943
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material HDPE-Coated Aluminum
- Material Nickel-Plated Brass
- Tube Length 300 ft
- Standards ASTM F1282, ASTM F1976
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M7580
- Zoro # G703548943
- UPC # 094084758001
- Country of Origin China
- Category Air Line System Components
Dimensions
Tube Length | 300 ft |
Compatible Tube Sizes Included | 3/4 in |
Details
Tube Material | HDPE-Coated Aluminum |
Item | Compressed Air Tubing Kit |
Material | Nickel-Plated Brass |
Standards | ASTM F1282, ASTM F1976 |
Maximum Operating Temperature | 140 Degrees F |
Connection Type | Compression |
Minimum Operating Temperature | -40 Degrees F |
Number of Pieces | 43 |
Specific Fitting Shapes Included | (2) Tees, (3) Aluminum Blocks, (3) Drain Valves, (3) Plugs, (4) Straights |
Maximum Operating Pressure | 200 psi |
Fitting Connection Type | Compression |
Form | Coiled |
Description
Compressed air tubing kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm (AF-050Y)
- GAST Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG (0523-V4-G588NDX)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- KINGFISHER Grease Fitting, Straight, PK5 (3APA1)
- FESTO Multi-Tube Holder KK-9 (KK-9)
- FESTO Air Nozzle LPZ-RG-150-B (LPZ-RG-150-B)
- FESTO Elbow Fitting NPFC-L-R18-G18-MF (NPFC-L-R18-G18-MF)
- FESTO Bulkhead Fitting NPFC-H-G14-F (NPFC-H-G14-F)
- FESTO Distributor FR-1/8-A/I (FR-1/8-A/I)
- FESTO Blanking Plug B-M5 (B-M5)
- FESTO Multi-Plug KSV-16-B (KSV-16-B)
- Rapidair Air Line System Components