Shop All Air Line System Components
Rapidair
Compressed Air Tubing Kit
Mfr # M7500
Zoro # G603548968
original price:
$280.99
7% off
new price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material HDPE-Coated Aluminum
- Material Nickel-Plated Brass
- Tube Length 100 ft
- Standards ASTM F1282, ASTM F1975
- Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M7500
- Zoro # G603548968
- UPC # 094084750005
- Country of Origin China
- Category Air Line System Components
Dimensions
Tube Length | 100 ft |
Compatible Tube Sizes Included | 3/4 in |
Details
Tube Material | HDPE-Coated Aluminum |
Item | Compressed Air Tubing Kit |
Material | Nickel-Plated Brass |
Standards | ASTM F1282, ASTM F1975 |
Connection Type | Compression |
Number of Pieces | 43 |
Minimum Operating Temperature | -40 Degrees F |
Specific Fitting Shapes Included | (2) Tees, (3) Aluminum Blocks, (3) Drain Valves, (3) Plugs, (4) Straights |
Maximum Operating Temperature | 140 Degrees F |
Maximum Operating Pressure | 200 psi |
Fitting Connection Type | Compression |
Form | Coiled |
Description
Compressed air tubing kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Valve, Needle (N102-02)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 88501 (88501)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT CO8985 Replacement Belt, B199 (B199)
- FESTO Plug Socket With Cable KME-1-24DC-2, 5-LED (KME-1-24DC-2,5-LED)
- FESTO Double Nipple ESK-1/4-1/4 (ESK-1/4-1/4)
- FESTO Elbow Fitting NPFC-L-2G34-F (NPFC-L-2G34-F)
- FESTO Air Nozzle LPZ-RG-150-B (LPZ-RG-150-B)
- FESTO Air Reservoir CRVZS-2 (CRVZS-2)
- FESTO Connecting Cable KMPYE-AIF-1-GS-GD-2 (KMPYE-AIF-1-GS-GD-2)
- FESTO Terminal Plug KSV-PK-2 (KSV-PK-2)
- FESTO Blade ZRS10PACK. (ZRS10PACK.)
- Rapidair Air Line System Components