Shop All Air Line System Components
Rapidair
Compressed Air Pipe Kit
Mfr # F28092
Zoro # G803548980
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Maximum Operating Pressure 190 psi
- Number of Pieces 18
- Maximum Operating Temperature 140 Degrees F
- Specific Fitting Shapes Included (1) Hex Nipple, (1) Reducing Nipple, (10) Elbows, (2) Adapters, (2) Wall Outlets, (6) Reducing Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F28092
- Zoro # G803548980
- UPC # 094084280922
- Country of Origin China
- Category Air Line System Components
Dimensions
Compatible Tube Sizes Included | 1 in |
Tube Length | 7.5 ft |
Details
Item | Compressed Pipe Air Kit |
Material | Nylon |
Maximum Operating Pressure | 190 psi |
Number of Pieces | 18 |
Maximum Operating Temperature | 140 Degrees F |
Specific Fitting Shapes Included | (1) Hex Nipple, (1) Reducing Nipple, (10) Elbows, (2) Adapters, (2) Wall Outlets, (6) Reducing Tees |
Standards | ASTM B221, ASTM B432 |
Connection Type | Quick-Connect |
Minimum Operating Temperature | 0 Degrees F |
Fitting Connection Type | Compression |
Tube Material | 5042 Aluminum |
Form | Straight |
Description
Compressed air pipe kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in Sound Proof Cabinet (10020SPC)
- D&D 140" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX1400)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 6600 Series (6602-8-10)
- FESTO Blanking Plug B-1/2-NPT (B-1/2-NPT)
- FESTO Adapter AD-1/4NPT-G1/4-I (AD-1/4NPT-G1/4-I)
- FESTO End Plate VABE-S6-1RZ-N12 (VABE-S6-1RZ-N12)
- FESTO Air Nozzle LPZ-LD (LPZ-LD)
- FESTO Adapter AD-1/8NPT-G1/8-I (AD-1/8NPT-G1/8-I)
- FESTO Elbow Fitting LJK-1/4 (LJK-1/4)
- FESTO Quick Coupling Plug KS4-1/4-A (KS4-1/4-A)
- Rapidair Air Line System Components