Shop All Air Line System Components
Rapidair
Compressed Air Pipe Kit
Mfr # F28090
Zoro # G903548873
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Compatible Tube Sizes Included 1 in
- Maximum Operating Pressure 190 psi
- Maximum Operating Temperature 140 Degrees F
- Specific Fitting Shapes Included (1) Adapter, (2) Tees, (3) Outlets, (5) Elbows, (7) Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F28090
- Zoro # G903548873
- UPC # 094084280908
- Country of Origin China
- Category Air Line System Components
Dimensions
Compatible Tube Sizes Included | 1 in |
Tube Length | 300 ft |
Details
Item | Compressed Pipe Air Kit |
Material | Nylon |
Maximum Operating Pressure | 190 psi |
Maximum Operating Temperature | 140 Degrees F |
Specific Fitting Shapes Included | (1) Adapter, (2) Tees, (3) Outlets, (5) Elbows, (7) Unions |
Number of Pieces | 53 |
Connection Type | Quick-Connect |
Standards | ASTM B221, ASTM B430 |
Minimum Operating Temperature | 0 Degrees F |
Fitting Connection Type | Compression |
Tube Material | 5042 Aluminum |
Form | Straight |
Description
Compressed air pipe kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- MI-T-M Ignitor, 12V (850-0426)
- ZORO SELECT Hose Clamp, 2-3/8 to 2-11/16In, SAE238, PK5 (300110238)
- CONTINENTAL CONTITECH C120 Wrapped V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (C120)
- FESTO Adapter AD-1/8NPT-G1/8-I (AD-1/8NPT-G1/8-I)
- FESTO Low Consumption Air Gun LSP-1/4-C (LSP-1/4-C)
- FESTO Double Nipple E-G1/4-1/4NPT (E-G1/4-1/4NPT)
- FESTO Air Reservoir CRVZS-0.75 (CRVZS-0.75)
- FESTO Plug Socket FBSD-GD-9-5POL (FBSD-GD-9-5POL)
- ABB Cantex 2-1/2 in. D PVC Electrical Conduit Elbow (5133857U)
- FESTO Predetermining Counter PZV-E-C (PZV-E-C)
- Rapidair Pneumatic System Components