Shop All Air Line System Components
Rapidair
Compressed Air Pipe Kit
Mfr # F28072
Zoro # G603548951
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Maximum Operating Temperature 140 Degrees F
- Compatible Tube Sizes Included 3/4 in
- Number of Pieces 18
- Maximum Operating Pressure 190 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F28072
- Zoro # G603548951
- UPC # 094084280724
- Country of Origin China
- Category Air Line System Components
Dimensions
Compatible Tube Sizes Included | 3/4 in |
Tube Length | 7.5 ft |
Details
Item | Compressed Pipe Air Kit |
Material | Nylon |
Maximum Operating Temperature | 140 Degrees F |
Number of Pieces | 18 |
Maximum Operating Pressure | 190 psi |
Connection Type | Quick-Connect |
Specific Fitting Shapes Included | (1) Hex Nipple, (1) Reducing Nipple, (10) Elbows, (2) Adapters, (2) Wall Outlets, (6) Reducing Tees |
Standards | ASTM B221, ASTM B431 |
Minimum Operating Temperature | 0 Degrees F |
Fitting Connection Type | Compression |
Tube Material | 5042 Aluminum |
Form | Straight |
Description
Compressed air pipe kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, NA13687-2 (NA13687-2)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 143" (B143)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- MARTIN SPROCKET & GEAR Mst Bushing, S1 3 1/4 (S1 3 1/4)
- FESTO Elbow Fitting LJK-1/4 (LJK-1/4)
- FESTO Blanking Plug B-M5 (B-M5)
- FESTO Blanking Plug B-M5-B (B-M5-B)
- FESTO Reducing Nipple NPFC-R-G38-G14-MF (NPFC-R-G38-G14-MF)
- FESTO Clamping Plate EV-16-DP (EV-16-DP)
- FESTO Quick Coupling Plug KS4-1/4-I (KS4-1/4-I)
- FESTO Elbow Fitting NPFC-L-2G34-F (NPFC-L-2G34-F)
- Rapidair Air Line System Components