Shop All Staplers
Rapid
Stapler, Electric, 90 Sheets, Black
Mfr # 90147
Zoro # G0935269
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 90
- Color Black
- Features Designed for over 500,000 stapling operations, Unique patented cartridge system replaces driver blade (most used part) with each new cartridge, Quiet with low vibration, SuperFlatClinch™ technology for 30% flatter stacks, Includes an adjustable paper depth guide (up to 5") so it’s easy to choose how far the staple is positioned from the edge of the paper, An indicator light illuminates red to conveniently let you know when there are no staples in the cartridge, Stapler includes one cartridge with 5,000 staples, TAA Compliant, 2 year warranty when used with recommended Rapid staples.
- Material Metal / Plastic
- Coil Quantity 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | 5080e Professional Electric Cartridge Stapler |
Sheet Capacity | 90 |
Color | Black |
Features | Designed for over 500,000 stapling operations, Unique patented cartridge system replaces driver blade (most used part) with each new cartridge, Quiet with low vibration, SuperFlatClinch™ technology for 30% flatter stacks, Includes an adjustable paper depth guide (up to 5") so it’s easy to choose how far the staple is positioned from the edge of the paper, An indicator light illuminates red to conveniently let you know when there are no staples in the cartridge, Stapler includes one cartridge with 5,000 staples, TAA Compliant, 2 year warranty when used with recommended Rapid staples. |
Material | Metal / Plastic |
Coil Quantity | 5000 |
Staple Type | Cartridge |
Standards | TAA Compliant |
Description
Stapler,Electric,90 Sheets,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- AZAR DISPLAYS Clear Small Molded Lottery Box W/ Pocket (206006)
- TRODAT Professional Date Stamp (TDTT5030)
- RAPID Staples 19, FneWire, Stndrd, 1/4", PK5000 (23391100)
- RAPID 1 Plier Stapler, 50 Sht Cap, Chrome (RPD90119)
- RAPID Stapler, Heavy Duty, Black (73159)
- RAPID Staples 11, FlatWire, 5/16", PK5000 (23520300)
- RAPID Staples, High Capacity, 5/16", PK5000 (90003)
- RAPID Staples 19, FineWire, Stndrd, 5/16", PK5000 (23391500)
- SWINGLINE Swingline® Heavy Duty Stapler, 160 Sheet Capacity, Platinum (39002)
- Rapid Staplers