Shop All Staplers and Tackers
Rapid
Staple Gun, Steel, Flat Wire
Mfr # 20511550
Zoro # G0935059
product price: $30.29
/ea
Sold in multiples of 5 for $151.45
$151.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Type Series 11 Flat Wire
- Features 40% easier to operate thanks to a patented easy to squeeze trigger with 3-step force adjuster
- Color Chrome
- Body Material Steel
- Primary Application Designed for demanding professional applications and precision operation. Ideal for fastening thinner boards, Masonite, insulation material and damp proof coursing.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapid
- MFR # 20511550
- Zoro # G0935059
- UPC # 7313465115503
- Country of Origin Sweden
- Category Staplers and Tackers
Details
Item | Stapling Gun |
Staple Type | Series 11 Flat Wire |
Features | 40% easier to operate thanks to a patented easy to squeeze trigger with 3-step force adjuster |
Color | Chrome |
Body Material | Steel |
Primary Application | Designed for demanding professional applications and precision operation. Ideal for fastening thinner boards, Masonite, insulation material and damp proof coursing. |
Material | All-steel casing and wear parts inside |
Description
Staple Gun,Steel,Flat Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- DEWALT 1-3/8" Carbide Blade (DWA4250)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (40146)
- RAPID Hammer Tacker, Steel, Ergo Grip (20725915)
- RAPID Hammer Tacker, Heavy Duty (90065)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- RAPID Hammer Tacker, Lightweight (20726010)
- STANLEY Staple Gun, Manual, Light Duty, Light Duty (TR45)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P/Hitachi Staples 5/8-1-1/2" Leg (X1S3640)
- STANLEY Heavy Duty Manual Wire and Cable Staple Gun, Staple Capacity 84 (CT10X)
- Rapid Fastening Tools