Shop All Office Staples
Rapid
Staple Cartridge for 5080e, 5000 Cap
Mfr # 90220
Zoro # G4175757
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 90
- For Use With Rapid® 5080e
- Material Steel
- Color Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapid
- MFR # 90220
- Zoro # G4175757
- UPC # 078787902206
- Country of Origin Sweden
- Category Office Staples
Details
Crown | 0.5" |
Item | Staple Cartridge for 5080e,5000 Cap |
Sheet Capacity | 90 |
For Use With | Rapid® 5080e |
Material | Steel |
Color | Steel |
Collation Type | Cartridge |
Staples per Strip/Cartridge | 5000 |
Description
Staple Cartridge for 5080e,5000 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Gray Barrel, 12PK (UNV27421)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- BOX PACKAGING Global Industrial„¢ Light Duty Edge Protector 2-1/2"W x 2-1/2"D x 40"L, .12" Thick White 105/Pk (EP252540120B)
- GREAT PAPERS Training Stock Certificate, PK6 (038967)
- RAPID Staple Cartridge, 55 Sheet Cap, PK1050 (02903)
- RAPID DUAX Heavy-Duty Staples, 0.75" Leg, 0.5" Crown, Steel, 1,000 Staples (73339)
- RAPID Staples, Flat Clinch, 5/16", PK5000 (90203)
- RAPID Staple Cartridge, 80 Sheet Cap, PK1050 (02904)
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- RAPID Staple Cartridge for 5050e, 5000 Cap (73158)
- GB STAPLE COAXL WH 1/4""CD25 (PSW-1650T)
- Rapid Office Staples