Shop All Office Staples
Rapid
Staple Cartridge, 55 Sheet Cap, PK1050
Mfr # 02903
Zoro # G4175720
product price: $19.39
/pk 1050, $0.02/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 0.41"
- Sheet Capacity 55
- Material Steel
- Color Steel
- For Use With Rapid® 02892
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapid
- MFR # 02903
- Zoro # G4175720
- UPC # 014065029036
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.41" |
Size | 0.5" |
Length | 0.41" |
Details
Item | Staple Cartridge,55 Sheet Cap,PK1050 |
Sheet Capacity | 55 |
Material | Steel |
Color | Steel |
For Use With | Rapid® 02892 |
Weight | 0.4 lbs |
Capacity | 55 |
Collation Type | Cartridge |
Staples per Strip/Cartridge | 210 |
Description
Package Quantity 1050
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEMISPHERES Hemispheres® Contemporary Laminated Wall Map, World (HM08)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- PILOT Pen, Fountain, Varsity, Med, PK3 (90022)
- BLIP TOYS License 2 Play Funactic Foam Spray Foam Assorted 1 pc (70019-24)
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- RAPID DUAX Heavy-Duty Staples, 0.75" Leg, 0.5" Crown, Steel, 1,000 Staples (73339)
- RAPID Staples, Flat Clinch, 5/16", PK5000 (90203)
- RAPID Staple Cartridge for 5050e, 5000 Cap (73158)
- RAPID Staple Cartridge, 80 Sheet Cap, PK1050 (02904)
- ARROW T50 Staples, 1,250-Pack (1/4") (50424)
- SWINGLINE Staples, Hi-Cap, 3/8", PK5000 (35465)
- Rapid Office Staples