Shop All Concrete and Asphalt Repair - Patches and Compounds
Rapid Set
60 lb. Tan Concrete Mix
Mfr # GRA-RSCM-60
Zoro # G8479082
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- For Use On Surface Material Concrete
- Size 60 lb.
- Color Gray
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapid Set
- MFR # GRA-RSCM-60
- Zoro # G8479082
- UPC # 094720770039
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 60 lb. |
Container Size | 60 lb |
Description
Concrete Mix, Color Gray, Container Size 60 lb, Container Type Pail, Coverage 3 sq ft @ 2 in, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 1 hr, Mixing Ratio Not Applicable, Working Time 15 min, Application Patch and Repair Concrete, For Use On Surface Material Concrete, Maximum Application Temperature 70 Degrees F, Minimum Application Temperature 45 Degrees F, Product Type Concrete Mix, Yield Strength 6000 psi
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 30ft. (28117)
- LOCTITE Instant Adhesive, 480 Series, Black, 0.7 oz, Bottle (135466)
- BATES 1 QT Protective Coating That Prevents Glue from Adhering to Machinery (BCQTX)
- RAPID SET 55 lb. Tan Concrete Resurfacing Patch and Repair (GRA-RSCA-55)
- RAPID SET 25 lb. Tan Concrete Resurfacing Patch and Repair (GRA-RSCA-25)
- QUIKRETE Quikrete 1133-20 Concrete Patch, 20 lb Pail (113320)
- DAP 5 lb. Gray Quick Plug Hydraulic Cement (14086)
- PERMA-PATCH 60 lb. Black Cold Patch (PP-60-C)
- SAKRETE 5 gal. Pale Amber Form Release Oil (120044)
- SAKRETE 1 gal. White, Dries to Clear Concrete Bonding Additive (120036)
- Rapid Set Concrete and Asphalt Repair - Patches and Compounds