Rapid Set

55 lb. Tan Concrete Resurfacing Patch and Repair


product price: $93.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Pail
  • For Use On Surface Material Concrete, Masonry, Plaster, Stone, Stucco, Wood
  • Size 55 lb.
  • Color Gray
  • Adheres To Concrete, Brick, Stone, Stucco, Wood, Plaster, Tile
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 55 lb.
Container Size 55 lb

Description

Concrete Repair Compound, Product Type Concrete Resurfacer, Base Material Cement, Cure Type Water, Resistance Properties Nonshrinking, Product Form Powder, Container Size 55 lb, Container Type Pail, Coverage 6 sq ft @ 1 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 4 in, Minimum Thickness 0 in, Maximum Traffic Hours 1 hr, Minimum Traffic Hours 1 hr, Working Time 15 min, Application Concrete Repair Patching, Color Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.