Shop All Staplers and Tackers
Rapid
Hammer Tacker, Heavy Duty
Mfr # 90100
Zoro # G0935074
product price: $57.29
/ea
Sold in multiples of 4 for $229.16
$229.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Staple Type Series 11 Flat Wire
- Color Chrome
- Body Material Steel
- Primary Application Ideal for fastening of roofing and insulation material and damp proof coursing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapid
- MFR # 90100
- Zoro # G0935074
- UPC # 78787901001
- Country of Origin Sweden
- Category Staplers and Tackers
Details
Item | R311 Hammer Tacker |
Duty Rating | Heavy Duty |
Staple Type | Series 11 Flat Wire |
Color | Chrome |
Body Material | Steel |
Primary Application | Ideal for fastening of roofing and insulation material and damp proof coursing |
Features | Bottom loaded quick-load mechanism with no loose parts, Reversible staple driver for long working life, Large buffer plate protects the material in work |
Material | All-steel construction |
Description
Hammer Tacker,Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-off Utility Blade, 25mm W, PK20 (HBB-20B)
- CHANNELLOCK RT-3 3pc Retaining Ring Set (RT-3)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 7 (DHS0875CF)
- BAHCO Bahco Round Rasp, 8", Medium Cut, 104 TPI (6-344-08-2-2)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- RAPID Hammer Tacker, Steel, Ergo Grip (20725915)
- RAPID Staple Gun, Steel, Flat Wire (20511550)
- RAPID Hammer Tacker, Lightweight (20726010)
- RAPID Hammer Tacker, Heavy Duty (90065)
- ASTRO PNEUMATIC Hot Staple Gun (7600)
- ARROW Dual-Purpose Staple Gun and Wire Tacker (T2025)
- Rapid Fastening Tools