Shop All Staplers
Rapid
Electric Stapler, Heavy-Duty, 50 Sheet Cap
Mfr # 73157
Zoro # G4178450
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 60
- Throat Depth 2"
- Color White
- Length 6 ft
- Tool Weight 6.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2" |
Length | 6 ft |
Cord Length | 6 ft |
Details
Item | Electric Stapler,Heavy-Duty,50 Sheet Cap |
Sheet Capacity | 60 |
Color | White |
Tool Weight | 6.6 lbs |
Includes | (1) Cartridge of 5,000 Staples |
Staple Capacity | Cartridge (5,000 Staples) |
Features | Flat Clinch Plate, High Capacity Stapling |
Loading | Front |
Material | Plastic; Metal |
Staple Type | Heavy-Duty Cartridge |
Replacement Staples | Rapid® 73158 |
Power Source | AC |
Description
Electric Stapler,Heavy-Duty,50 Sheet Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Pads, 50 sheets, Canary, PK3 (75327)
- PAPER MATE Flair Porous Point Stick Liquid Pen, PK8 (62145)
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36181)
- FROGGY'S FOG Long Lasting Snow Fluid - 1 Gallon (SN-LL-1)
- RAPID Staples 19, FneWire, Stndrd, 1/4", PK5000 (23391100)
- RAPID Stapler, Electric, 90 Sheets, Black (90147)
- RAPID Staples, Crtrdg, Electric, 27/64", PK5000 (90220)
- RAPID Staples 11, FlatWire, 5/16", PK5000 (23520300)
- RAPID 1 Plier Stapler, 50 Sht Cap, Chrome (RPD90119)
- RAPID STAPLER, ELEC, 20EX, 20SHT, BLK (RPD73126)
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black (B8HDP)
- Rapid Staplers