Shop All Staplers
Rapesco
Stapler, Porpoise Packaging Plier
Mfr # R81000A3
Zoro # G4370718
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 40
- Throat Depth 2.32"
- Color Gray
- Length 6.5"
- Width 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2.32" |
Length | 6.5" |
Width | 0.8" |
Details
Item | Stapler,Porpoise Packaging Plier |
Sheet Capacity | 40 |
Color | Gray |
Material | Metal |
Features | Spring Loaded, Rear Loading |
Description
Stapler,Porpoise Packaging Plier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Book, Stno, Gregg, 80Sheet, Green (25-274)
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte (M1W-46-4)
- UNIVERSAL Metal Photo Frame, Aluminum, 8 1/2 x 11, Black (UNV76840)
- PCI Pci Epson T252Xl420 252Xl Yellow Inkjet Cartridge 1.1K High Yield For (T252XL420-PCI)
- RAPESCO Stapler Set, Long-Arm, 2-2/5"x15-1/5"x3-2/5", MI (RPC1281)
- RAPESCO Stapler and Staples, Porpoise Packaging (1298)
- RAPESCO Stapler, ECO, HD-100, Heavy Duty (1386)
- RAPESCO Stapler Set, Classic Plier, 3/8" (1305)
- SWINGLINE Stapler, Optima Desk, Silver (S7087801)
- BOSTITCH Plier Stapler, Hvy-Duty, 45 Sheet, Blk/Gray (BOSB8HDP)
- UNIVERSAL Power Assist Flat-Clinch Full Strip Stapler, 25-Sheet Cap, Black/Gray (UNV43040)
- Rapesco Staplers