Shop All Stereo & Optical Audio Cables
Rapco Horizon
RAPCO HORIZON G13 3 ft. Black Guitar Cable - .25 in. Male to .25 in. Male
Mfr # G13
Zoro # G003876807
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapco Horizon
- MFR # G13
- Zoro # G003876807
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
RapcoHorizon's most popular selling guitar cable, utilizing an ultra flexible matte PVC jacket material for durability. Each RapcoHorizon G1 cable is terminated with high quality nickel-plated 1/4" connectors which offer years of superior performance and maximum value. Like all RapcoHorizon assemblies, the G1 Series cables are individually tested for performance and quality.
Hi-Z unbalanced instrument cable for interfacing instrument level gear with amplifiers (Guitars, Bass Guitars, Keyboards and other unbalanced Hi-Z signal sources).
Utilizing a serve shield for quiet operation yielding maximum flexibility.
Low capacitance cable offers an expanded frequency response.
Matte jacket PVC material is very flexible yet durable with very low memory.
Pure copper conductor and shield.
Additional options of Neutrik or Switchcraft connectors available.
Custom imprints can be added to the shrink process for a personal touch.
Cable: Inst1.
Conductor Gauge: (1)24 gauge.
Shield: Composite conductive vinyl and copper serve.
Shield Coverage: 70%.
Jacket: Matte PVC.
O.D.: 0.242".
Capacitance: 25 pF/ft. 1 kHz.
Characteristic Impedance: 60O Nominal.
D.C. Resistance 20°C: 23O/1000'.
Length: 3'.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR 10 Ft Displayport 1.2 Cable M/M - 4K2K ( (Y10C236-B1)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery (ELB06042-Lithonia-6V-4.5Ah-ELB)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics LCAS2 AudioStar ALPHA - 6 Station Listening Center (LCAS2)
- ILC Replacement for Rayovac Br2325p2 (BR2325P2 RAYOVAC)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- STEREN RCA-RCA RG59 Cable Black with Gold Conne (206-200)
- TRIPP LITE Gold Video Cable, HDMI, Flat, 3 ft., Black (P568-003-FL)
- MONOPRICE A/V Cable, Optical Toslink, 10ft (6272)
- MONOPRICE A/V Cable, 2 RCA M/M, 12ft (2865)
- MONOPRICE Null Modem Db9 F/F Molded Cable, 10 ft. (478)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- Rapco Horizon Stereo & Optical Audio Cables