Shop All Chainsaw Chains
Rapco
Carbide-Tipped Chainsaw Chain, Fire Department, 3/8 Pitch, .063 Gauge, 72 Drive Links
Mfr # 375063072FD
Zoro # G711222866
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapco
- MFR # 375063072FD
- Zoro # G711222866
- Country of Origin United States
- Category Chainsaw Chains
Description
RAPCO 375063072FD Carbide-Tipped Chainsaw Chain, Fire Department, 3/8 Pitch, .063 Gauge, 72 Drive Links. This carbide-tipped, semi-chisel chamfer chain is created for intense, high-impact and dirty or abrasive cutting so it handles dirty wood more efficiently. Tough carbide tips cut through wood that could contain nails, wires or other hard material and protect the chain from dirt and abrasions reducing chain issues. Standard sequence chain with cutter every two drive links with a flat cutter grind designed for impact resistance. Chain is easily sharpened with a diamond sharpener.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG 15 gal. Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SAO-H3-015B-MM)
- BLACK FLAG Roach Motel Roach Bait Station , 2PK (HG-11020)
- PIC Fly Ribbon Bug and Insect Catcher, Pack/10 (FR10B)
- BONIDE PRODUCTS Fruit Tree and Plant Guard, Liquid, 1 pt (2021)
- RAPCO Carbide-Tipped Chainsaw Chain, Fire Department, .325 Pitch, .050 Gauge, 62 Drive Links (325050062FD)
- RAPCO Carbide-Tipped Chainsaw Chain, 3/8 Pitch, .050 Gauge, 64 Drive Links (375050064DW)
- RAPCO Carbide-Tipped Chainsaw Chain, Fire Department, .325 Pitch, .050 Gauge, 74 Drive Links (325050074FD)
- RAPCO Carbide-Tipped Chainsaw Chain, 3/8 Pitch, .058 Gauge, 92 Drive Links (375058092DW)
- OREGON Saw Chain, 18 In., .050 In., 3/8 In. Pitch (S62)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Dolmar 109, 110, 111, 112, 113, 114, 116 (85872XNSTP)
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (506334201)
- Rapco Chainsaw Chains