Shop All Chainsaw Chains
Rapco
Carbide-Tipped Chainsaw Chain, Fire Department, 3/8 Pitch, .063 Gauge, 114 Drive Links
Mfr # 375063114FD
Zoro # G211222823
Free Shipping & Returns
$296.99
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
- Brand Rapco
- MFR # 375063114FD
- Zoro # G211222823
- Country of Origin United States
- Category Chainsaw Chains
Description
RAPCO 375063114FD Carbide-Tipped Chainsaw Chain, Fire Department, 3/8 Pitch, .063 Gauge, 114 Drive Links. This carbide-tipped, semi-chisel chamfer chain is created for intense, high-impact and dirty or abrasive cutting so it handles dirty wood more efficiently. Tough carbide tips cut through wood that could contain nails, wires or other hard material and protect the chain from dirt and abrasions reducing chain issues. Standard sequence chain with cutter every two drive links with a flat cutter grind designed for impact resistance. Chain is easily sharpened with a diamond sharpener.
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
- WILCOX ALL-PRO TOOLS 9 in Digging Trowels, Stainless Steel (50S)
- DEWALT 60V PREMIUM BLOWER (BARE) (DCBL777B)
- WECARE FITNESS Neoprene Coated 5 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-5LB-BL)
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & Beehive Frame Spacer (Large) (GL-GLV-SPCR-LG)
- RAPCO Carbide-Tipped Chainsaw Chain, 3/8 Pitch, .058 Gauge, 92 Drive Links (375058092DW)
- RAPCO Carbide-Tipped Chainsaw Chain, Fire Department, .325 Pitch, .050 Gauge, 62 Drive Links (325050062FD)
- RAPCO Carbide-Tipped Chainsaw Chain, Fire Department, .325 Pitch, .050 Gauge, 74 Drive Links (325050074FD)
- RAPCO Carbide-Tipped Chainsaw Chain, 3/8 Pitch, .050 Gauge, 64 Drive Links (375050064DW)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 25-Ft. Reel (91VXL025U)
- OREGON Chain, Super 70 Chisel, 3/8" (72LPX072G)
- OREGON VersaCut Chainsaw Chain 16", 3/8" Low Profile, .050 Gauge, 57 DL (T57)
- Rapco Chainsaws & Accessories