Shop All Fishing Supplies
Rapala
X-Rap® Saltwater 5-1/2 Purple Chartreuse
Mfr # SXR14PRCH
Zoro # G810917885
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapala
- MFR # SXR14PRCH
- Zoro # G810917885
- UPC # 22677345079
- Country of Origin Estonia
- Category Fishing Supplies
Description
X-Rap Saltwater 5-1/2 Purple ChartreuseSuspending X-Rap saltwater lures are designed to be cast or trolled and display the X-Rap attitude these baits are known for. Built to withstand saltwater fisheries with Perma Steel 3X hooks, these baits can be cast or trolled. Rip 'em for extreme, erratic Slashbait action or troll for classic Rapala wounded-minnow action. Prominent scales and lateral lines, internal holographic foil for optimum flash, an internal long-cast system, and 3D holographic eyes combine to create the ultimate fishing lure. Hand-tuned and tank-tested for premium performance right out of the box.Features:X-Rap Slashbait actionTextured translucent bodyInternal long-cast mechanism3D holographic eyeVMC Perma Steel hooksPerfect match saltwater patternsHand-tuned and tank-testedSpecifications:Color: Purple chartreuseBody Length: 5-1/2 in.Running Depth: 4-8 ft.Weight: 1-1/2 ozBuoyancy: SuspendingTreble Hook Size: Two No. 2/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Yellow (1205)
- VIRCO Core-a-Gator® Series Lightweight, Institutional Strength Folding Table 30" X 72" Rectangle-Greystone (613072)
- ILC Replacement For CLUB CAR 103982004 (103982004)
- BIRD BARRIER EZ Catch Bird Trap, XL, 36" x 36" (TT-E3636)
- RAPALA X-Rap® Magnum® Xplode 130 - Flying Fish UV (XRMAGXP130FFU)
- RAPALA X-Rap® Magnum® 30 Yellowfin Tuna (XRMAG30YFT)
- RAPALA X-Rap® Twitchin’ Minnow 4 Purple Chartreuse (SXRT10PRCH)
- RAPALA Floating Fish Gripper - 9 (RFFG9)
- RAPALA Aerator (RAERTR-C)
- RAPALA X-Rap® Magnum® Xplode 130 - Hot Wahoo UV (XRMAGXP130HWHU)
- GARMIN ELECTRONICS 100268901 9 in. Echomap UHD2 94SV U.S. Coastal Touchscreen Chartplotter (GAR _100268901)
- Rapala Fishing Supplies