Shop All Fishing Supplies
Rapala
X-Rap® Magnum® Xtreme 6-1/4 HD Wahoo UV
Mfr # XRMAGXT160HDWHU
Zoro # G410917896
product price: $29.99
/ea
$29.99
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
- Brand Rapala
- MFR # XRMAGXT160HDWHU
- Zoro # G410917896
- UPC # 22677300054
- Country of Origin Estonia
- Category Fishing Supplies
Description
X-Rap Magnum Xtreme 6-1/4 HD Wahoo UVThe 8-foot running X-Rap Magnum Xtreme trolls true at over 15 knots, allowing you to cover more water and trigger saltwater speedsters. Sleek, flat sides create a tight rolling action, while the tail keel adds stability at all speeds. Troll the X-Rap Magnum Xtreme fast or slow through reef terrain and around rocky outcrops. Ideal amongst skirted lures or other Rapala lures in a spread. Features:Designed with Rapalas Magnum level of strengthBuilt with through-wire construction, heavy-duty split rings, and VMC 9626 3X strong treble hooksSpecifications:Color: HD wahoo UVBody Length: 6-1/4 in.Running Depth: 8 ft.Weight: 2-3/8 ozBuoyancy: FloatingTreble Hook Size: Two No. 4/0
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
- LAWN GUARD Sprayer, Polymer, 6 ft, Backpack (LWN-GRD-4)
- MALLORY Snow Brush, Pivot Head, Alum, 34 to 52 In (583-EP)
- GOLD MOUNTAIN Single Truss Arch Storage Shelter W30' x L40' x H15' 11oz PE (GM-0003)
- VULCAN HeavyDuty Sidewalk Scraper, 4 in W Blade, Steel Blade, Wood Handle, DShaped Handle (34551 SCR-4D)
- RAPALA X-Rap® Magnum Stick 17 - HD Blue Sardine (XRMAGST17HDBSRD)
- RAPALA X-Rap® Saltwater 4 Electric Chicken (SXR10EC)
- RAPALA X-Rap® Magnum® 15 Gold Green Mackerel (XRMAG15GGM)
- RAPALA X-Rap® Saltwater 4 Purple Chartreuse (SXR10PRCH)
- RAPALA X-Rap® Magnum® 30 Redhead UV (XRMAG30RHU)
- RAPALA X-Rap® Magnum® 15 Bunker (XRMAG15BNK)
- SCOTTY 1050 Depthmaster Compact Manual Downrigger (1050DPR)
- Rapala Fishing Supplies