Rapala

X-Rap® Magnum® Xtreme 6-1/4 HD Durado


product price: $29.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

X-Rap Magnum Xtreme 6-1/4 HD DuradoThe 8-foot running X-Rap Magnum Xtreme trolls true at over 15 knots, allowing you to cover more water and trigger saltwater speedsters. Sleek, flat sides create a tight rolling action, while the tail keel adds stability at all speeds. Troll the X-Rap Magnum Xtreme fast or slow through reef terrain and around rocky outcrops. Ideal amongst skirted lures or other Rapala lures in a spread. Features:Designed with Rapalas Magnum level of strengthBuilt with through-wire construction, heavy-duty split rings, and VMC 9626 3X strong treble hooksSpecifications:Color: HD duradoBody Length: 6-1/4 in.Running Depth: 8 ft.Weight: 2-3/8 ozBuoyancy: FloatingTreble Hook Size: Two No. 4/0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.